Skip Content
NC
GOULDS WATER TECHNOLOGY

Stainless Steel 2 HP Centrifugal Pump, 3 Phase, 208-230/460VAC Voltage

  • Item # 52TW79
  • Mfr. Model # 2ST1G9C4
  • Catalog Page # N/A
  • UNSPSC # 40151503
Stainless Steel 2 HP Centrifugal Pump, 3 Phase, 208-230/460VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,180.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • HP 2
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 6.6-6.4/3.2
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Motor Enclosure TEFC
  • Housing Material Stainless Steel
  • Impeller Type Closed
  • Impeller Material 316L Stainless Steel
  • Max. Head 90 ft.
  • Seal Material Silicon Carbide, Viton(R), Stainless Steel
  • Length 18"
  • Width 8-1/8"
  • Height 8-3/4"
  • Motor RPM 3500
  • Hz 60
  • Motor Type 3-Phase
  • Wetted Materials 316 Stainless Steel
  • Max. Liquid Temp. 212 Degrees F
  • Best Efficiency Range GPM @ Head 65 to 85 gpm @ 75 to 64 ft.
  • Max. Case Pressure 125 psi
  • Bearing Type Ball
  • Max. Pressure 127 psi
  • Manufacturers Warranty Length 1 Year
  • Duty Continuous
  • Frame 56J
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.