Skip Content

TP
GOULDS WATER TECHNOLOGY

Stainless Steel 1 HP Constant Pressure Booster System, 1 Phase, 115 Voltage

  • Item # 48GP52
  • My Part #
  • Mfr. Model # 1151AB25HM03
  • Catalog Page # N/A
  • UNSPSC # 40151503
Pressure Booster System,1 HP,3 Stages close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Constant Pressure Booster System
  • HP 1
  • Voltage 115
  • Phase 1
  • Amps 3
  • Hz 60
  • Motor RPM 3500
  • Motor Enclosure TEFC
  • Motor Ambient Temp. Rating 40 Degrees C
  • Duty Continuous
  • Housing Material Stainless Steel
  • Inlet 1-1/4"
  • Outlet 1"
  • Stages 3
  • Wetted Materials Stainless Steel
  • Impeller Material Stainless Steel
  • Impeller Type Closed
  • Seal Material Carbon/Ceramic/Rubber
  • Max. Liquid Temp. 250 Degrees F
  • Suction Lift 20 ft.
  • Max. PSI Boost @ 10-20 GPM 40
  • Max. PSI Boost @ 20-30 GPM 35
  • Agency Compliance NSF, CSA, UL
  • Includes Pump Controller, Tank
  • Manufacturers Warranty Length 1 yr.
  • Bearing Type Ball
  • Installation Position Horizontal
  • Max. Pressure 100 psi
  • Motor Type AC
  • Tank (Gal.) 4.5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.