NC
GOULDS WATER TECHNOLOGY

Constant Pressure Booster System with Pump Controller, Tank, 1 HP, 1-1/4" NPT Inlet, 1" NPT Outlet

  • Item # 48GP25
  • My Part #
  • Mfr. Model # 1AB25HM03
  • Catalog Page # 2644
  • UNSPSC # 40151503
Constant Pressure Booster System with Pump Controller, Tank, 1 HP, 1-1/4" NPT Inlet, 1" NPT Outlet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,118.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help maintain constant pressure in domestic water applications with this GOULDS WATER TECHNOLOGY constant pressure booster pump. Ideal for indoor use in multibath homes, small apartments, condos, penthouses, residential irrigation systems, and restaurants. Model includes tank and controller. Check valves, unions, ball valves, and breakers are not included.
Note: Pump needs to operate at minimum gpm flow to maintain operation.

View More

Technical Specs

  • Item - Constant Pressure Booster Pumps Constant Pressure Booster System
  • Includes - Constant Pressure Booster Pumps Pump Controller,Tank
  • HP - Pumps 1
  • Voltage - Pumps 230VAC
  • Phase - Pumps 1
  • Max. PSI Boost @ 0-10 GPM 45
  • Max. PSI Boost @ 10-20 GPM 40
  • Max. PSI Boost @ 20-30 GPM 35
  • Tank (Gal.) - Pumps 4.5
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Max. Pressure - Pumps 100 psi
  • Number of Stages - Pumps 3
  • Self-Priming No
  • Max. Temp - Pumps 250 Degrees F
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Duty - Pumps Continuous
  • Housing Material - Pumps 316 Stainless Steel
  • Amps 3
  • Hz 60
  • Motor RPM 3500
  • Motor Ambient Temp. Rating 40 Degrees C
  • Wetted Materials Stainless Steel
  • Impeller Material Stainless Steel
  • Impeller Type Closed
  • Seal Material Carbon/Ceramic/Rubber
  • Agency Compliance NSF, CSA, UL
  • Manufacturers Warranty Length 1 yr.
  • Installation Position Horizontal
  • Max. Pressure 100 psi
  • NEMA Rating - Pumps 3R
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.