Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GOULDS WATER TECHNOLOGY

3 HP Manual Submersible Sewage Pump, 200 Voltage

  • Item # 5NXY1
  • Mfr. Model # WS3038D4
  • Catalog Page # N/A
  • UNSPSC # 40151517
3 HP Manual Submersible Sewage Pump, 200 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4,260.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 79.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump HP 3
  • Voltage - Pumps 200VAC
  • Input Phase AC 3
  • Discharge NPT 4"
  • Max Head - Pumps 54 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Cord Length - Pumps 20 ft.
  • Switch Type - Pumps No Switch Included
  • Max. Diameter Solids 3"
  • Pump Type Manual
  • Amps - Pumps 16.60
  • Height 28-1/4"
  • Diameter 15-3/4"
  • GPM of Water @ 20 Ft. of Head 440
  • GPM of Water @ 25 Ft. of Head 370
  • GPM of Water @ 30 Ft. of Head 225
  • GPM of Water @ 40 Ft. of Head 75
  • Thermal Protection No
  • Motor Type 3-Phase
  • Bearing Type Ball
  • Agency Compliance UL Listed, CSA Certified
  • Max. Liquid Temp. 130 Degrees F
  • Motor RPM 1750
  • Item - Sewage Pumps Submersible Sewage Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.