Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOULDS WATER TECHNOLOGY

7-1/2 HP Manual Submersible Sewage Pump, 460 Voltage

  • Item# 5NXV6
  • Mfr. Model# WS7534D4
  • Catalog Page# N/A
  • UNSPSC# 40151517
7-1/2 HP Manual Submersible Sewage Pump, 460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,677.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 216.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • HP 7-1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 460
  • Phase 3
  • Amps 11.5
  • Height 28-1/4"
  • Diameter 15-3/4"
  • Cord Length 20 ft.
  • Max. Dia. Solids 3"
  • GPM of Water @ 20 Ft. of Head 620
  • GPM of Water @ 25 Ft. of Head 490
  • GPM of Water @ 30 Ft. of Head 330
  • GPM of Water @ 40 Ft. of Head 150
  • GPM of Water @ 50 Ft. of Head 155
  • Max. Head 60 ft.
  • Thermal Protection No
  • Motor Type 3-Phase
  • Bearing Type Ball
  • Shaft Seal Silicon Carbide
  • Agency Compliance UL Listed, CSA Certified
  • Discharge NPT 4"
  • Max. Liquid Temp. 104 Degrees F
  • Motor RPM 1750
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.