ST
GOULDS WATER TECHNOLOGY

120/240VAC Cast Iron Centrifugal Pump, 1-Phase, 1-1/2" NPT Inlet Size

  • Item # 1N439
  • My Part #
  • Mfr. Model # GT15
  • Catalog Page # 2640
  • UNSPSC # 40151503
120/240VAC Cast Iron Centrifugal Pump, 1-Phase, 1-1/2" NPT Inlet Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $628.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This single-phase unit uses an air-water mixture to reach a fully-primed pumping condition. It features built-in overload protection with automatic reset.

View More

Technical Specs

  • Item Centrifugal Pump
  • Pressure Pump Type Centrifugal Pump
  • HP - Pumps 1-1/2
  • Voltage - Pumps 120/240VAC
  • Phase - Pumps 1
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Housing Material - Pumps Cast Iron
  • Max. Pressure - Pumps 53 psi
  • Housing Material Cast Iron
  • Best Efficiency GPM @ Head 50 @ 92 ft.
  • Amps 21.4/10.7
  • Hz 60
  • GPM @ 10 PSI 63
  • GPM @ 15 PSI 63
  • GPM @ 20 PSI 63
  • GPM @ 25 PSI 63
  • GPM @ 30 PSI 60
  • GPM @ 35 PSI 55
  • GPM @ 40 PSI 45
  • GPM @ 45 PSI 33
  • Motor Enclosure - Pumps Open Dripproof
  • Wetted Materials CI, Noryl, Lexan, Carbon, Ceramic and Buna
  • Impeller Material Noryl
  • Seal Material Carbon, Ceramic,Buna
  • Thermal Protection Automatic Reset
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Duty Continuous
  • Port Rotation TOP
  • Agency Compliance UL/CSA
  • Manufacturers Warranty Length 1 yr.
  • Features Casing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of Maintenance
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Buna N and Carbon/Ceramic Parts
  • Best Efficiency GPM @ PSI 50 to 92 ft.
  • Frame 56J
  • Height 9-1/4"
  • Inlet Pressure 25 psi
  • Length 21-13/16"
  • Max. Case Pressure 125 psi
  • Max. Dia. Solids 1/16
  • Max. Head 122 ft.
  • Width 8-1/4"
  • Suction Lift 25 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.