Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOULDS WATER TECHNOLOGY

Stainless Steel 1 HP Multi Stage Constant Pressure Booster System, 1 Phase, 208/230 Voltage

  • Item# 2LRN7
  • Mfr. Model# 1AB22HM1E2D0
  • Catalog Page# 3305
  • UNSPSC# 40151510
Stainless Steel 1 HP Multi Stage Constant Pressure Booster System, 1 Phase, 208/230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi Stage Constant Pressure Booster System
  • HP 1
  • Voltage 208/230
  • Phase 1
  • Amps 4.2
  • Hz 60/50
  • Motor RPM 3450
  • Motor Enclosure ODP
  • Motor Ambient Temp. Rating 40 Degrees C
  • Duty Continuous
  • Housing Material Stainless Steel
  • Inlet 1-1/4"
  • Outlet 1"
  • Stages 4
  • Wetted Materials Stainless Steel
  • Impeller Material Stainless Steel
  • Impeller Type Closed
  • Seal Material Carbon/Silicon Carbide
  • Pressure Switch Setting 50 psi
  • Max. Liquid Temp. 140 Degrees F
  • Max. PSI Boost @ 10-20 GPM 55
  • Max. PSI Boost @ 20-30 GPM 45
  • Manufacturers Warranty Length 30 Months
  • Best Efficiency GPM @ Head 28 @ 120 ft.
  • Best Efficiency GPM @ PSI 28 @ 51
  • Frame 56
  • Height 16-3/4"
  • Length 20-9/16"
  • Max. Case Pressure 120 psi
  • Max. Dia. Solids 1/16
  • Max. Pressure 80 psi
  • Motor Type AC
  • Tank (Gal.) 2
  • Width 6-3/4"
  • GPM @ 20 PSI 30
  • GPM @ 25 PSI 30
  • GPM @ 30 PSI 30
  • GPM @ 35 PSI 30
  • GPM @ 40 PSI 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.