Skip Content

TP
GOULDS WATER TECHNOLOGY

Motor 15 HP 3/60/208-230-460/3500 DP for 1N484 3656S, 4AI1M2C0 3656S, 5BF1M2F0 3656S, 7SH2M51A0 SSHC

  • Item # 24XP81
  • My Part #
  • Mfr. Model # C13741
  • Catalog Page # N/A
  • UNSPSC # 0
Motor 15 HP 3/60/208-230-460/3500 DP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,070.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Motor 15 HP 3/60/208-230-460/3500 DP
  • Fits Brand Goulds
  • For Use With Mfr. Model Number 1N484 3656S, 4AI1M2C0 3656S, 5BF1M2F0 3656S, 7SH2M51A0 SSHC, 8SH2M51C0 SSHC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.