Skip Content

 
GOULDS WATER TECHNOLOGY

GOULDS WATER TECHNOLOGY Submersible Effluent Pumps

GOULDS WATER TECHNOLOGY Submersible Effluent Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Submersible Effluent Pump 
  • Switch Type None 
  • Base Material Cast Iron 
  • Housing Material Cast Iron 
  • Impeller Material Cast Iron 
  • Shaft Seal Stainless Steel, Buna-N, Silicon Carbide 
  • Height 16" 
  • Discharge NPT 2" 
  • Max. Dia. Solids 3/4" 
  • Phase
HP
Please Select
Voltage
Please Select
Amps
Please Select
Diameter
Please Select
GPM of Water @ 10 Ft. of Head
Please Select

Your Filters:

Clear All
SG_Brand
  • GOULDS WATER TECHNOLOGY 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
HP
Voltage
Amps
Diameter
GPM of Water @ 10 Ft. of Head
Price
Qty
Please use Qty box to add item(s) to cart.
WE1512HH
1-1/2
230V
15.7
11-3/4"
96

$1,835.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,835.00 / each

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1-1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 230V
  • Shaft Seal Stainless Steel, Buna-N, Silicon Carbide
  • Amps 15.7
  • Height 16"
  • Diameter 11-3/4"
  • Discharge NPT 2"
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 10 Ft. of Head 96
  • Phase 1
WE0511HH
1/2
115V
14.5
11-3/4"
58

$1,146.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,146.00 / each

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 115V
  • Shaft Seal Stainless Steel, Buna-N, Silicon Carbide
  • Amps 14.5
  • Height 16"
  • Diameter 11-3/4"
  • Discharge NPT 2"
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 10 Ft. of Head 58
  • Phase 1
WE0511H
1/2
115V
14.5
11-3/4"
78

$1,146.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,146.00 / each

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 115V
  • Shaft Seal Stainless Steel, Buna-N, Silicon Carbide
  • Amps 14.5
  • Height 16"
  • Diameter 11-3/4"
  • Discharge NPT 2"
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 10 Ft. of Head 78
  • Phase 1
WE0311M
1/3
115V
10.7
11-1/2"
63

$917.00 / each

Enter location to check availability
Catalog Page #  NA

Price $917.00 / each

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/3
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 115V
  • Shaft Seal Stainless Steel, Buna-N, Silicon Carbide
  • Amps 10.7
  • Height 16"
  • Diameter 11-1/2"
  • Discharge NPT 2"
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 10 Ft. of Head 63
  • Phase 1
WE0311L
1/3
115V
10.7
11-3/4"
75

$854.50 / each

Enter location to check availability
Catalog Page #  NA

Price $854.50 / each

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/3
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 115V
  • Shaft Seal Stainless Steel, Buna-N, Silicon Carbide
  • Amps 10.7
  • Height 16"
  • Diameter 11-3/4"
  • Discharge NPT 2"
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 10 Ft. of Head 75
  • Phase 1
WE0712H
3/4
230V
10
11-3/4"
94

$1,518.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,518.00 / each

Technical Specs

  • Item Submersible Effluent Pump
  • HP 3/4
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 230V
  • Shaft Seal Stainless Steel, Buna-N, Silicon Carbide
  • Amps 10
  • Height 16"
  • Diameter 11-3/4"
  • Discharge NPT 2"
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 10 Ft. of Head 94
  • Phase 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More