Skip Content

 

GOULDS WATER TECHNOLOGY Straight Center Discharge Pumps

54 products found with these common attributes:
  • Discharge Pump Type Straight Center Discharge Pump
Narrow your results by
Brand
1 Selected
HP - Pumps
Please Select
Phase - Pumps
Please Select
Voltage - Pumps
Please Select
Max. Pressure - Pumps
Please Select
Housing Material - Pumps
Please Select
Inlet Size - Pumps
Please Select
Outlet Size - Pumps
Please Select
Motor Enclosure - Pumps
Please Select
Best Efficiency Range GPM @ Head
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Brand

GOULDS WATER TECHNOLOGY
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
HP - Pumps
Phase - Pumps
Voltage - Pumps
Max. Pressure - Pumps
Housing Material - Pumps
Inlet Size - Pumps
Outlet Size - Pumps
Motor Enclosure - Pumps
Best Efficiency Range GPM @ Head
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1ST1C4E4
1/2
1
120/240VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
17.5 to 37.5 gpm @ 66 to 39 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,069.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,069.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1/2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 17.5 to 37.5 gpm @ 66 to 39 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Open Dripproof Straight Center Discharge Pump, 1-Phase, 1-1/4
1MC1C1E0
1/2
1
120/240VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Open Dripproof
18 to 40 gpm @ 62 to 35 ft.

$594.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $594.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1/2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Open Dripproof
  • Best Efficiency Range GPM @ Head 18 to 40 gpm @ 62 to 35 ft.
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MC1C4E0
1/2
1
120/240VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
18 to 40 gpm @ 62 to 35 ft.

$676.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $676.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1/2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 18 to 40 gpm @ 62 to 35 ft.
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MS1C4E4
1/2
1
120/240VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
16 to 39 gpm @ 67 to 38 ft.
Low Lead Compliant
Certified Low Lead Compliant

$792.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $792.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1/2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 16 to 39 gpm @ 67 to 38 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1ST1C5E4
1/2
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
17.5 to 37.5 gpm @ 66 to 39 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,052.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,052.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1/2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 17.5 to 37.5 gpm @ 66 to 39 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1MC1C5E0
1/2
3
208 to 240/480VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
18 to 40 gpm @ 62 to 35 ft.

$625.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $625.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1/2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 18 to 40 gpm @ 62 to 35 ft.
208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1MS1C5E4
1/2
3
208 to 240/480VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
16 to 39 gpm @ 67 to 38 ft.
Low Lead Compliant
Certified Low Lead Compliant

$831.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $831.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1/2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 16 to 39 gpm @ 67 to 38 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1ST1D4D4
3/4
1
120/240VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
20 to 40 gpm @ 81.5 to 53 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,124.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,124.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3/4
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 20 to 40 gpm @ 81.5 to 53 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MC1D4D0
3/4
1
120/240VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
18 to 42 gpm @ 75 to 42 ft.

$691.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $691.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3/4
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 18 to 42 gpm @ 75 to 42 ft.
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MS1D4D4
3/4
1
120/240VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
17 to 45 gpm @ 85 to 50 ft.
Low Lead Compliant
Certified Low Lead Compliant

$952.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $952.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3/4
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 17 to 45 gpm @ 85 to 50 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1ST1D5D4
3/4
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
20 to 40 gpm @ 81.5 to 53 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,108.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,108.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3/4
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 20 to 40 gpm @ 81.5 to 53 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2ST1D9F4
3/4
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
48 to 68 gpm @ 42 to 32 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,077.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,077.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3/4
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Best Efficiency Range GPM @ Head 48 to 68 gpm @ 42 to 32 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1MC1D5D0
3/4
3
208 to 240/480VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
18 to 42 gpm @ 75 to 42 ft.

$719.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $719.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3/4
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 18 to 42 gpm @ 75 to 42 ft.
208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1MS1D5D4
3/4
3
208 to 240/480VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
17 to 45 gpm @ 85 to 50 ft.
Low Lead Compliant
Certified Low Lead Compliant

$862.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $862.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3/4
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 17 to 45 gpm @ 85 to 50 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1ST1E4C4
1
1
120/240VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
22.5 to 42.5 gpm @ 96 to 68 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,142.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,142.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 22.5 to 42.5 gpm @ 96 to 68 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MC1E4C0
1
1
120/240VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
22 to 45 gpm @ 90 to 55 ft.

$734.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $734.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 22 to 45 gpm @ 90 to 55 ft.
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MS1E4C4
1
1
120/240VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
19 to 45 gpm @ 101 to 62 ft.
Low Lead Compliant
Certified Low Lead Compliant

$923.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $923.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 19 to 45 gpm @ 101 to 62 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/2
2MS1E4E4
1
1
120/240VAC
75 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
38 to 98 gpm @ 62 to 34 ft.
Low Lead Compliant
Certified Low Lead Compliant

$924.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $924.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 38 to 98 gpm @ 62 to 34 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 2
3MS1E4E4
1
1
120/240VAC
75 psi
Stainless Steel
2" NPT
1-1/2" NPT
Totally Enclosed Fan-Cooled
60 to 105 gpm @ 43 to 28 ft.
Low Lead Compliant
Certified Low Lead Compliant

$940.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $940.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 60 to 105 gpm @ 43 to 28 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
200 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1
1MC1E9E0
1
3
200 to 240/480VAC
75 psi
Cast Iron
1" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
24 to 32 gpm @ 60 to 50 ft.

$683.32 / each

Enter location to check availability
Catalog Page #  NA

Web Price $683.32 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 3
  • Voltage - Pumps 200 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 24 to 32 gpm @ 60 to 50 ft.
200 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1
1MC1E9C0
1
3
200 to 240/480VAC
75 psi
Cast Iron
1" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
30 to 34 gpm @ 80 to 75 ft.

$724.24 / each

Enter location to check availability
Catalog Page #  NA

Web Price $724.24 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 3
  • Voltage - Pumps 200 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 30 to 34 gpm @ 80 to 75 ft.
200 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1MS1E7C4
1
3
200 to 240/480VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
29 to 37 gpm @ 88 to 80 ft.

$982.96 / each

Enter location to check availability
Catalog Page #  NA

Web Price $982.96 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 3
  • Voltage - Pumps 200 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 29 to 37 gpm @ 88 to 80 ft.
200 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
2MS1E7E4
1
3
200 to 240/480VAC
75 psi
Stainless Steel
1-1/4" NPT
1-1/2" NPT
Totally Enclosed Fan-Cooled
25 to 30 gpm @ 55 to 50 ft.

$955.68 / each

Enter location to check availability
Catalog Page #  NA

Web Price $955.68 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 3
  • Voltage - Pumps 200 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 25 to 30 gpm @ 55 to 50 ft.
200 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/2
3MS1E7E4
1
3
200 to 240/480VAC
75 psi
Stainless Steel
1-1/2" NPT
2" NPT
Totally Enclosed Fan-Cooled
70 to 80 gpm @ 44 to 40 ft.

$1,006.72 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,006.72 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 3
  • Voltage - Pumps 200 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 2" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 70 to 80 gpm @ 44 to 40 ft.
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2ST1E9E4
1
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
58 to 78 gpm @ 55 to 44 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,148.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,148.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Best Efficiency Range GPM @ Head 58 to 78 gpm @ 55 to 44 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1ST1F4B4
1-1/2
1
120/240VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
25 to 45 gpm @ 113 to 82 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,300.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,300.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1-1/2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 25 to 45 gpm @ 113 to 82 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MC1F4B0
1-1/2
1
120/240VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
27 to 49 gpm @ 110 to 75 ft.

$843.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $843.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1-1/2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 27 to 49 gpm @ 110 to 75 ft.
120/208 to 240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MS1F4B4
1-1/2
1
120/208 to 240VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
21 to 46 gpm @ 119 to 80 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,031.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,031.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1-1/2
  • Phase - Pumps 1
  • Voltage - Pumps 120/208 to 240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 21 to 46 gpm @ 119 to 80 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
200 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1
1MC1F9B0
1-1/2
3
200 to 240/480VAC
75 psi
Cast Iron
1" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
32 to 40 gpm @ 100 to 90 ft.

$791.12 / each

Enter location to check availability
Catalog Page #  NA

Web Price $791.12 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1-1/2
  • Phase - Pumps 3
  • Voltage - Pumps 200 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 32 to 40 gpm @ 100 to 90 ft.
200 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/4
1MS1F7B4
1-1/2
3
200 to 240/480VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
38 to 42 gpm @ 105 to 95 ft.

$968.88 / each

Enter location to check availability
Catalog Page #  NA

Web Price $968.88 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1-1/2
  • Phase - Pumps 3
  • Voltage - Pumps 200 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 38 to 42 gpm @ 105 to 95 ft.
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/4
1ST1F9B4BM
1-1/2
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
25 to 45 gpm @ 113 to 82 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,356.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,356.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1-1/2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Best Efficiency Range GPM @ Head 25 to 45 gpm @ 113 to 82 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2ST1F9D4
1-1/2
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
62 to 82 gpm @ 65 to 56 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,291.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,291.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 1-1/2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Best Efficiency Range GPM @ Head 62 to 82 gpm @ 65 to 56 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1ST1G4A4
2
1
120/240VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
28 to 48 gpm @ 132 to 100 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,442.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,442.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 28 to 48 gpm @ 132 to 100 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
120/240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MC1G4A0
2
1
120/240VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
32 to 50 gpm @ 122 to 90 ft.

$983.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $983.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 32 to 50 gpm @ 122 to 90 ft.
120/240VAC Open Dripproof Straight Center Discharge Pump, 1-Phase, 1-1/2
2MC1G1D0
2
1
120/240VAC
75 psi
Cast Iron
1-1/2" NPT
1-1/4" NPT
Open Dripproof
55 to 85 gpm @ 78 to 62 ft.

$916.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $916.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 2
  • Phase - Pumps 1
  • Voltage - Pumps 120/240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Open Dripproof
  • Best Efficiency Range GPM @ Head 55 to 85 gpm @ 78 to 62 ft.
240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/2
2MS1G4C4
2
1
240VAC
75 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
40 to 118 gpm @ 83 to 55 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,167.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,167.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 2
  • Phase - Pumps 1
  • Voltage - Pumps 240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 40 to 118 gpm @ 83 to 55 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/4
1MC1G9A0
2
3
208 to 240/480VAC
75 psi
Cast Iron
1-1/4" NPT
1" NPT
32 to 52 gpm @ 122 to 89 ft.
Low Lead Compliant
Certified Low Lead Compliant

$906.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $906.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Best Efficiency Range GPM @ Head 32 to 52 gpm @ 122 to 89 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2MC1G9D0
2
3
208 to 240/480VAC
75 psi
Cast Iron
1-1/2" NPT
1-1/4" NPT
55 to 85 gpm @ 78 to 62 ft.
Low Lead Compliant
Certified Low Lead Compliant

$924.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $924.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Best Efficiency Range GPM @ Head 55 to 85 gpm @ 78 to 62 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 1-1/2
2MS1G7C4
2
3
208 to 240/480VAC
75 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
40 to 118 gpm @ 83 to 55 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,150.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,150.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 2
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 40 to 118 gpm @ 83 to 55 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/2
2MC1H4A0
3
1
240VAC
75 psi
Cast Iron
1-1/2" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
65 to 100 gpm @ 100 to 75 ft.

$1,321.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,321.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 1
  • Voltage - Pumps 240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 65 to 100 gpm @ 100 to 75 ft.
240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 2
3MC1H4A0
3
1
240VAC
75 psi
Cast Iron
2" NPT
1-1/2" NPT
Totally Enclosed Fan-Cooled
80 to 150 gpm @ 80 to 60 ft.

$1,292.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,292.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 1
  • Voltage - Pumps 240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 80 to 150 gpm @ 80 to 60 ft.
240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/4
1MS1H4A4
3
1
240VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
Totally Enclosed Fan-Cooled
20 to 47 gpm @ 130 to 100 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,742.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,742.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 1
  • Voltage - Pumps 240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 20 to 47 gpm @ 130 to 100 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 1-1/2
2MS1H4A4
3
1
240VAC
75 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
Totally Enclosed Fan-Cooled
53 to 116 gpm @ 100 to 70 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,564.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,564.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 1
  • Voltage - Pumps 240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 53 to 116 gpm @ 100 to 70 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
240VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 1-Phase, 2
3MS1H4A4
3
1
240VAC
75 psi
Stainless Steel
2" NPT
1-1/2" NPT
Totally Enclosed Fan-Cooled
60 to 137 gpm @ 82 to 56 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,575.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,575.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 1
  • Voltage - Pumps 240VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 60 to 137 gpm @ 82 to 56 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/4
1ST1H9A4
3
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/4" NPT
1" NPT
28 to 48 gpm @ 132 to 100 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,856.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,856.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Best Efficiency Range GPM @ Head 28 to 48 gpm @ 132 to 100 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2ST1H9A4
3
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
73 to 93 gpm @ 92 to 81 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,858.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,858.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Best Efficiency Range GPM @ Head 73 to 93 gpm @ 92 to 81 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 2
3ST1H9A4
3
3
208 to 240/480VAC
125 psi
Stainless Steel
2" NPT
1-1/2" NPT
95 to 105 gpm @ 74 to 66.5 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,870.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $1,870.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 125 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Best Efficiency Range GPM @ Head 95 to 105 gpm @ 74 to 66.5 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2MC1H9A0
3
3
208 to 240/480VAC
75 psi
Cast Iron
1-1/2" NPT
1-1/4" NPT
50 to 120 gpm @ 44 to 28 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,251.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,251.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Best Efficiency Range GPM @ Head 50 to 120 gpm @ 44 to 28 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 2
3MC1H9A0
3
3
208 to 240/480VAC
75 psi
Cast Iron
2" NPT
1-1/2" NPT
65 to 165 gpm @ 82 to 48 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,287.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,287.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Best Efficiency Range GPM @ Head 65 to 165 gpm @ 82 to 48 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/4
1MS1H7A4
3
3
208 to 240/480VAC
75 psi
Stainless Steel
1-1/4" NPT
1" NPT
20 to 47 gpm @ 130 to 100 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,626.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,626.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Best Efficiency Range GPM @ Head 20 to 47 gpm @ 130 to 100 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2MS1H7A4
3
3
208 to 240/480VAC
75 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
53 to 116 gpm @ 100 to 70 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,398.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,398.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Best Efficiency Range GPM @ Head 53 to 116 gpm @ 100 to 70 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 2
3MS1H7A4
3
3
208 to 240/480VAC
75 psi
Stainless Steel
2" NPT
1-1/2" NPT
60 to 137 gpm @ 82 to 56 ft.
Low Lead Compliant
Certified Low Lead Compliant

$1,619.00 / each

Enter location to check availability
Catalog Page #  2637 

Web Price $1,619.00 / each

Technical Specs

  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 3
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Max. Pressure - Pumps 75 psi
  • Housing Material - Pumps Stainless Steel
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Best Efficiency Range GPM @ Head 60 to 137 gpm @ 82 to 56 ft.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
208 to 240/480VAC Straight Center Discharge Pump, 3-Phase, 1-1/2
2ST1J9G4
5
3
208 to 240/480VAC
125 psi
Stainless Steel
1-1/2" NPT
1-1/4" NPT
82 to 102 gpm @ 114 to 101 ft.
Low Lead Compliant
Certified Low Lead Compliant

$2,589.00 / each

Enter location to check availability
Catalog Page #  2635 

Web Price $2,589.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Discharge Pump Type