Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOULDS WATER TECHNOLOGY

Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage, 37.5-34/17 Amps

  • Item# 3CCW3
  • Mfr. Model# 6BF1M5B0
  • Catalog Page# 3296
  • UNSPSC# 40151503
Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage, 37.5-34/17 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,091.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Centrifugal pump is used to transport water and other fluids, using an impeller. This pump has increased durability and strength due to its cast iron casing. Ideal for agricultural and industrial applications.

View More

Technical Specs

  • Item Centrifugal Pump
  • Housing Material Cast Iron
  • HP 15
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 37.5-34/17
  • Hz 60
  • Inlet 4" Flange
  • Outlet 3" Flange
  • Motor Enclosure TEFC
  • Motor RPM 3500
  • Motor Type JM
  • Impeller Type Closed
  • Impeller Material Bronze
  • Max. Dia. Solids 1/2"
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp. 212 Degrees F
  • GPM of Water @ 40 Ft. of Head 600
  • GPM of Water @ 50 Ft. of Head 590
  • GPM of Water @ 60 Ft. of Head 570
  • GPM of Water @ 70 Ft. of Head 555
  • GPM of Water @ 80 Ft. of Head 535
  • GPM of Water @ 90 Ft. of Head 510
  • GPM of Water @ 100 Ft. of Head 490
  • Max. Head 150 ft.
  • Best Efficiency Range GPM @ Head 280-450 gpm @ 115-145 ft.
  • Max. Specific Gravity 1
  • Wetted Materials Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure 175 psi
  • Inlet Pressure 100 psi
  • Max. Pressure 65 psi
  • Manufacturers Warranty Length 1 yr.
  • Length 25-3/16"
  • Width 16-3/16"
  • Height 11-3/16"
  • Duty Continuous
  • Frame 215JM
  • Port Rotation 90 Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.