Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOULDS WATER TECHNOLOGY

5HP Cast Iron Centrifugal Pump, 2-1/2" NPT Inlet, 2" NPT Outlet

  • Item# 1XMA6
  • Mfr. Model# 50SPH40
  • Catalog Page# 3299
  • UNSPSC# 40151510
5HP Cast Iron Centrifugal Pump, 2-1/2" NPT Inlet, 2" NPT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Self-Priming Pumps

Technical Specs

  • Item Centrifugal Pump
  • HP 5
  • Phase 3
  • Voltage 208-230/460
  • Amps 13.2-12/6
  • Housing Material Cast Iron
  • Impeller Material Bronze
  • Wetted Materials Bronze, Cast Iron, 300 SS, Carbon, Ceramic
  • Hz 60
  • Inlet 2-1/2" NPT
  • Outlet 2" NPT
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • Seal Material Carbon/Ceramic
  • Max. Pressure 71 psi
  • Max. Head 165 ft.
  • Suction Lift 25 ft.
  • Best Efficiency Range GPM @ Head 100-140 gpm @ 138-104 ft.
  • Max. Specific Gravity 1
  • Max. Case Pressure 85 psi
  • Inlet Pressure 15 psi
  • Impeller Type Closed
  • Duty Continuous
  • Max. Dia. Solids 1/8"
  • Port Rotation Top
  • Manufacturers Warranty Length 1 Year
  • Height 13-1/4"
  • Length 23"
  • Width 10"
  • GPM @ 20 PSI 188
  • GPM @ 25 PSI 180
  • GPM @ 30 PSI 170
  • GPM @ 35 PSI 160
  • GPM @ 40 PSI 150
  • GPM @ 45 PSI 139
  • GPM @ 50 PSI 128
  • GPM @ 55 PSI 112
  • GPM @ 60 PSI 99
  • GPM @ 65 PSI 75
  • Frame 184JM
  • Motor RPM 3500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.