Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOULDS WATER TECHNOLOGY

Cast Iron 1 HP Centrifugal Pump, 208-230/460VAC Voltage, 4.4-4.2/2.1 Amps

  • Item# 1N529
  • Mfr. Model# 1BF21034
  • Catalog Page# 3296
  • UNSPSC# 40151503
Cast Iron 1 HP Centrifugal Pump, 208-230/460VAC Voltage, 4.4-4.2/2.1 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,260.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Close-coupled centrifugal pumps are specifically designed to be used for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and general purpose pumping. The close-coupled motor design is made for continuous operation. The compact size of the pump will save you space and make for an easy installation.

View More

Technical Specs

  • Item Centrifugal Pump
  • Housing Material Cast Iron
  • HP 1
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 4.4-4.2/2.1
  • Hz 60
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Motor Enclosure TEFC
  • Motor RPM 3500
  • Motor Type 56J
  • Impeller Type Closed
  • Impeller Material Bronze
  • Max. Dia. Solids 1/16"
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp. 212 Degrees F
  • GPM of Water @ 30 Ft. of Head 50
  • GPM of Water @ 40 Ft. of Head 47
  • GPM of Water @ 50 Ft. of Head 42
  • GPM of Water @ 60 Ft. of Head 36
  • GPM of Water @ 70 Ft. of Head 27
  • GPM of Water @ 80 Ft. of Head 10
  • Max. Head 83 ft.
  • Best Efficiency Range GPM @ Head 20-42 gpm @ 75-50 ft.
  • Max. Specific Gravity 1
  • Wetted Materials 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure 125 psi
  • Inlet Pressure 55 psi
  • Max. Pressure 125 psi
  • Bearing Type BALL
  • Manufacturers Warranty Length 1 yr.
  • Length 15-5/8"
  • Width 8-7/8"
  • Height 9"
  • Duty Continuous
  • Frame 56J
  • Port Rotation 45 Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.