Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOULDS WATER TECHNOLOGY

Cast Iron 3 HP Centrifugal Pump, 3 Phase, 208-230/460VAC Voltage

  • Item# 1N474
  • Mfr. Model# 4BF1H5K0
  • Catalog Page# 3296
  • UNSPSC# 40151503
Cast Iron 3 HP Centrifugal Pump, 3 Phase, 208-230/460VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The centrifugal pump transports water or other fluids, using an impeller. You'll save space with the compact design of this pump, which is specifically designed for water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 3
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 9.1-8.6/4.3
  • Inlet 3" NPT
  • Outlet 2-1/2" NPT
  • Motor Enclosure TEFC
  • Housing Material Cast Iron
  • Impeller Type Closed
  • Impeller Material Bronze
  • Max. Head 61 ft.
  • Seal Material Buna N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Length 19-1/2"
  • Width 13"
  • Height 10-1/2"
  • Motor RPM 3500
  • Hz 60
  • Motor Type JM
  • Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 20 Ft. of Head 172
  • GPM of Water @ 30 Ft. of Head 145
  • GPM of Water @ 40 Ft. of Head 108
  • Best Efficiency Range GPM @ Head 50 to 170 gpm @ 45 to 20 ft.
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 175 psi
  • Inlet Pressure 100 psi
  • Max. Pressure 175 psi
  • Max. Dia. Solids 5/16"
  • Manufacturers Warranty Length 1 Year
  • Duty Continuous
  • Frame 182JM
  • Port Rotation 90 Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.