Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GOULDS WATER TECHNOLOGY

Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage, 44-41.8/20.9 Amps

  • Item# 1N468
  • Mfr. Model# 5BF1M2B0
  • Catalog Page# 2696
  • UNSPSC# 40151503
Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage, 44-41.8/20.9 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The centrifugal pump transports water or other fluids, using an impeller. You'll save space with the compact design of this pump, which is specifically designed for water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping.

View More

Technical Specs

  • Item Centrifugal Pump
  • Housing Material Cast Iron
  • HP 15
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 44-41.8/20.9
  • Hz 60
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Motor Enclosure ODP
  • Motor RPM 3500
  • Motor Type JM
  • Impeller Type Closed
  • Impeller Material Bronze
  • Max. Dia. Solids 5/16"
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp. 212 Degrees F
  • GPM of Water @ 160 Ft. of Head 250
  • GPM of Water @ 180 Ft. of Head 230
  • GPM of Water @ 200 Ft. of Head 210
  • GPM of Water @ 220 Ft. of Head 185
  • GPM of Water @ 240 Ft. of Head 135
  • Max. Head 260 ft.
  • Best Efficiency Range GPM @ Head 105 to 235 gpm @ 250 to 180 ft.
  • Max. Specific Gravity 1.0
  • Wetted Materials 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure 175 psi
  • Inlet Pressure 100 psi
  • Manufacturers Warranty Length 1 yr.
  • Length 23-5/8"
  • Width 14-9/16"
  • Height 10-3/4"
  • Duty Continuous
  • Frame 215JM
  • Port Rotation 45 Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.