Skip Content

DV
GOULDS WATER TECHNOLOGY

208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 3" NPT Inlet Size

  • Item # 1N482
  • My Part #
  • Mfr. Model # 4BF1H2K0
  • Catalog Page # N/A
  • UNSPSC # 40151503
Centrifugal Pump,3hp,3-Ph,208-230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The centrifugal pump transports water or other fluids, using an impeller. You'll save space with the compact design of this pump, which is specifically designed for water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 3" NPT
  • Outlet Size - Pumps 2-1/2" NPT
  • Max. Pressure - Pumps 175 psi
  • Max. Head 61 ft.
  • Motor Enclosure - Pumps Open Dripproof
  • Best Efficiency Range GPM @ Head 50 to 170 gpm @ 45 to 20 ft.
  • Amps 9.5-9.0/4.5
  • Impeller Type Closed
  • Impeller Material Bronze
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Length 18-3/8"
  • Width 11-11/16"
  • Height 9-1/2"
  • Motor RPM 3500
  • Hz 60
  • Motor Type JM
  • Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 20 Ft. of Head 172
  • GPM of Water @ 30 Ft. of Head 145
  • GPM of Water @ 40 Ft. of Head 108
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 175 psi
  • Inlet Pressure 100 psi
  • Max. Dia. Solids 5/16"
  • Manufacturers Warranty Length 1 yr.
  • Duty Continuous
  • Frame 145
  • Port Rotation 90 Increments
  • Max. GPM @ Head 190 @ 45 ft.
  • Best Efficiency GPM @ Head 125 gpm @ 55 ft.
  • Min. GPM @ Head 50 @ 60 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products