Skip Content

DV
GOULDS WATER TECHNOLOGY

208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 4XW93
  • My Part #
  • Mfr. Model # 2MC1E5E0
  • Catalog Page # N/A
  • UNSPSC # 40151503
Centrifugal Pump,1hp,3-Ph,208-230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Featuring corrosion-resistant construction, this pump has a continuous-duty motor and cast-iron housing with a 316 stainless steel impeller. This unit does not have overload protection; it requires a pump control box, available separately.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP - Pumps 1
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Max. Pressure - Pumps 125 psi
  • Max. Head 67 ft.
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 48 to 76 gpm @ 58 to 43 ft.
  • Amps 4.0/2.0
  • Impeller Type Closed
  • Impeller Material 316 Stainless Steel
  • Seal Material Buna N Elastomers, Carbon/Ceramic Face, 316 SS Metal Parts
  • Motor RPM 3500
  • Hz 60
  • Wetted Materials 316 Stainless Steel
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 30 Ft. of Head 92.5
  • GPM of Water @ 40 Ft. of Head 80
  • GPM of Water @ 50 Ft. of Head 62.5
  • GPM of Water @ 60 Ft. of Head 42
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 125 psi
  • Inlet Pressure 30 psi
  • Bearing Type Ball
  • Max. Dia. Solids 3/16"
  • Manufacturers Warranty Length 1 yr.
  • Duty Continuous
  • Frame 48
  • Max. GPM @ Head 92.5 @ 30 ft.
  • Best Efficiency GPM @ Head 62 gpm @ 50 ft.
  • Min. GPM @ Head 42 @ 60 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts