Skip Content

NC
GOULDS WATER TECHNOLOGY

208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 4XW92
  • My Part #
  • Mfr. Model # 2MC1E2E0
  • Catalog Page # N/A
  • UNSPSC # 40151503
Pump,1 HP,3 Ph,208 to 240/480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $719.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring corrosion-resistant construction, this pump has a continuous-duty motor and cast-iron housing with a 316 stainless steel impeller. This unit does not have overload protection; it requires a pump control box, available separately.

View More

Technical Specs

  • Item Centrifugal Pump
  • Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
  • HP - Pumps 1
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Max. Pressure - Pumps 125 psi
  • Max. Head 67 ft.
  • Motor Enclosure - Pumps Open Dripproof
  • Best Efficiency Range GPM @ Head 48 to 76 gpm @ 58 to 43 ft.
  • Amps 4.0/2.0
  • Impeller Type Closed
  • Impeller Material 316 Stainless Steel
  • Seal Material Buna N Elastomers, Carbon/Ceramic Face, 316 SS Metal Parts
  • Motor RPM 3500
  • Hz 60
  • Wetted Materials 316 Stainless Steel
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 30 Ft. of Head 92.5
  • GPM of Water @ 40 Ft. of Head 80
  • GPM of Water @ 50 Ft. of Head 62.5
  • GPM of Water @ 60 Ft. of Head 42
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 125 psi
  • Inlet Pressure 30 psi
  • Bearing Type Ball
  • Max. Dia. Solids 3/16"
  • Manufacturers Warranty Length 1 yr.
  • Duty Continuous
  • Frame 48
  • Max. GPM @ Head 92.5 @ 30 ft.
  • Best Efficiency GPM @ Head 62 gpm @ 50 ft.
  • Min. GPM @ Head 42 @ 60 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.