Skip Content

DV
GOULDS WATER TECHNOLOGY

208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 1N505
  • My Part #
  • Mfr. Model # 2BF21534
  • Catalog Page # 2696
  • UNSPSC # 40151503
Centrifugal Pump,1-1/2hp,3-Ph,230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Close-coupled centrifugal pumps are specifically designed to be used for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and general purpose pumping. The close-coupled motor design is made for continuous operation. The compact size of the pump will save you space and make for an easy installation.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP - Pumps 1-1/2
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/4" NPT
  • Max. Pressure - Pumps 125 psi
  • Max. Head 61 ft.
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 32 to 84 gpm @ 60 to 40 ft.
  • Amps 5.6-5.4/2.7
  • Impeller Type Closed
  • Impeller Material Bronze
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Length 17-1/8"
  • Width 8-7/8"
  • Height 9"
  • Motor RPM 3500
  • Hz 60
  • Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 40 Ft. of Head 84
  • GPM of Water @ 50 Ft. of Head 66
  • GPM of Water @ 60 Ft. of Head 20
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 125 psi
  • Inlet Pressure 30 psi
  • Max. Dia. Solids 1/8"
  • Manufacturers Warranty Length 1 yr.
  • Duty Continuous
  • Frame 56J
  • Port Rotation 45 Increments
  • Max. GPM @ Head 84 @ 40 ft.
  • Best Efficiency GPM @ Head 60 gpm @ 53 ft.
  • Min. GPM @ Head 20 @ 60 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products