Skip Content
NC
GOULDS WATER TECHNOLOGY

208 to 240/480VAC Centrifugal Pump, 3-Phase, 4" Flange Inlet Size

  • Item # 49UU69
  • My Part #
  • Mfr. Model # 6BF1L9C0
  • Catalog Page # N/A
  • UNSPSC # 40151503
Pump,10 HP,3 Ph,240/460VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,484.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This centrifugal pump helps transport water and other fluids with the use of an impeller. It features a compact design to help with water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping. The compact pump design helps to save space and facilitate smooth installation.

View More

Technical Specs

  • Item Centrifugal Pump
  • High Flow Pump Type Centrifugal Pump
  • HP - Pumps 10
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Bronze
  • Inlet Size - Pumps 4" Flange
  • Outlet Size - Pumps 3" Flange
  • Max. Head 130 ft.
  • Amps 23.6/11.8
  • Impeller Type Enclosed
  • Seal Material Buna N, Carbon/Ceramic
  • Motor RPM 3500
  • Hz 60
  • Motor Type JM
  • Wetted Materials Bronze
  • Max. Liquid Temp. 212 Degrees F
  • Max. Case Pressure 200 psi
  • Manufacturers Warranty Length 1 yr.
  • Agency Compliance NSF 61
  • Max. GPM @ Head 50 @ 125 ft.
  • Best Efficiency GPM @ Head 320 @ 95 ft.
  • Min. GPM @ Head 240 @ 105 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.