Skip Content

NC
GOULDS WATER TECHNOLOGY

3-HP Self Priming Centrifugal Pump, 105 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron

  • Item # 49UU53
  • My Part #
  • Mfr. Model # 30SPM90
  • Catalog Page # 2638
  • UNSPSC # 40151510
Self Priming Pump,3 HP,Cast Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,862.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a replaceable silicon wear ring and shaft sleeve to help extend pump life, this GOULDS WATER TECHNOLOGY centrifugal pump has a pull-out back and tapped connections that ease maintenance. Model requires a check valve (sold separately) to retain liquid for fast, reliable priming and automatic repriming if suction is lost. Model also requires a balanced impeller keyed to the motor shaft. Pump is suitable for use in high-flow applications such as lawn irrigation, dewatering, liquid transfer, and plot irrigation.

View More

Technical Specs

  • Item - Self Priming Pumps Self Priming Centrifugal Pump
  • HP - Pumps 3
  • Voltage - Pumps 208 to 230/460VAC
  • Phase - Pumps 3
  • Max. Head - Pumps 105 ft.
  • Best Efficiency Range GPM @ Head 100 to 140 gpm @ 90 to 69 ft.
  • Housing Material - Pumps Cast Iron
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Max. Dia. Solids - Pumps 1/8"
  • Inlet Size - Pumps 2-1/2" NPT
  • Outlet Size - Pumps 2" NPT
  • Self-Priming Yes
  • Amps 7.2/3.6
  • Wetted Materials 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze
  • Hz 60
  • Max. Pressure - Pumps 45 psi
  • Max. Temp - Pumps 160 Degrees F
  • Port Rotation - Pumps No
  • Suction Lift - Pumps 25 ft.
  • Seal Material Carbon/Ceramic
  • Max. Case Pressure 85 psi
  • Inlet Pressure 15 psi
  • Impeller Type Closed
  • Impeller Material Bronze
  • Duty - Pumps Continuous
  • Length 23"
  • GPM @ 10 PSI 200
  • GPM @ 15 PSI 183
  • GPM @ 20 PSI 170
  • GPM @ 25 PSI 157
  • GPM @ 30 PSI 138
  • GPM @ 35 PSI 118
  • GPM @ 40 PSI 90
  • GPM @ 45 PSI 40
  • Best Efficiency GPM @ PSI 120 gpm @ 80 ft.
  • Motor RPM 3500
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.