Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOULDS WATER TECHNOLOGY

Cast Iron 3/4 HP Centrifugal Pump, 1 Phase, 115/230VAC Voltage

  • Item# 3CCV7
  • Mfr. Model# 2BF50712
  • Catalog Page# 3296
  • UNSPSC# 40151503
Cast Iron 3/4 HP Centrifugal Pump, 1 Phase, 115/230VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,191.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Centrifugal pump is used to transport water and other fluids, using an impeller. This pump has increased durability and strength due to its cast iron casing. Ideal for agricultural and industrial applications.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 3/4
  • Phase 1
  • Voltage 115/230VAC
  • Amps 10.2/5.3-5.1
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Motor Enclosure TEFC
  • Housing Material Cast Iron
  • Impeller Type Closed
  • Impeller Material Bronze
  • Max. Head 38 ft.
  • Seal Material Buna N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Length 15-3/4"
  • Width 4-7/8"
  • Height 9-7/8"
  • Motor RPM 3500/2900
  • Hz 50/60
  • Motor Type Capacitor Start
  • Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 20 Ft. of Head 70
  • GPM of Water @ 25 Ft. of Head 65
  • GPM of Water @ 30 Ft. of Head 50
  • Best Efficiency Range GPM @ Head 35 to 65 gpm @ 35 to 25 ft.
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 125 psi
  • Inlet Pressure 100 psi
  • Max. Pressure 125 psi
  • Max. Dia. Solids 3/16"
  • Manufacturers Warranty Length 1 Year
  • Duty Continuous
  • Frame 56J
  • Port Rotation 90 Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.