Skip Content

TP
GOSSEN METRAWATT

Milli Ohm Meter,30 milliohm to 30 ohm

  • Item # 30PR87
  • My Part #
  • Mfr. Model # 27EX-GMC-I
  • Catalog Page # N/A
  • UNSPSC # 41113631
Milli Ohm Meter,30 milliohm to 30 ohm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,802.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Milli Ohm Meter
  • Resistance Range - Milli and Microhm Meters 30 miliohm to 30 ohm
  • Resolution 0.01 milliohm
  • Accuracy +/-2%
  • Output Current 10mA to 100mA
  • Display LCD
  • Power Source (4) AA Batteries
  • Counts 31,000
  • Safety Rating CAT I 50V
  • Data Storage 1200 Measurements
  • Interface IR
  • Calibration Certificate DAkkS
  • Includes (1) Protective Rubber Holster, (8) AA Batteries, (1) Kelvin Probe, (1) Kelvin Clip, (1) Hard Case, (1) DAkkS Certificate, (1) Ex Certificate, (1) Operating Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.