Navigation Menu New

Access My Account, Order History, Lists and more here.

30PR88 METRA HIT ULTRA BT UNSPSC # 41113630

Tap image to zoom.

Roll over image to zoom.

GOSSEN METRAWATT (R) METRA HIT ULTRA BT Series, Full Size - Basic Features, Digital Multimeter

  • Item # 30PR88
  • Mfr. Model # METRA HIT ULTRA BT
  • UNSPSC # 41113630
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - Basic Features
  • Instrument Counts 300,000
  • Basic DC Accuracy +/-0.02% of Reading + 5 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.001 Hz to 1 MHz
  • Capacitance Range 10 pF to 1000 uF
  • Temp. Range -200 Degrees to 850 Degrees C
  • Duty Cycle 2.00 to 98.00%
  • Display LCD
  • Bar Graph No
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold Yes
  • Battery Type AA NiMH
  • AC Response TRMS
  • Interface IR-Bluetooth
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Bluetooth, Triple Display
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • Standards EN 60529, EN 61326-1, IEC/EN 61010-1, ISO 17025
  • Series GOSSEN METRAWATT (R) METRA HIT ULTRA BT
  • Includes (2) AA Batteries, Cable Set, CD ROM, DakkS Calibration Certificate, Operating Instructions, Rubber Holster
  • Manufacturers Warranty Length 3 yr
Back to Top