Navigation Menu New

Access My Account, Order History, Lists and more here.

30PR91 SECULIFE ST HV UNSPSC # 41113637

Tap image to zoom.

Roll over image to zoom.

Electrical Safety Tester

  • Item # 30PR91
  • Mfr. Model # SECULIFE ST HV
  • UNSPSC # 41113637
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Electrical Safety Tester
  • Power Source 115/230V AC
  • Leakage Current Range 0 to 310uA
  • Current Range 0 to 16A
  • Insulation Resistance Range 0.05 ohm to 310 megaohm
  • Insulation Resistance Test Voltage 50 to 500V DC
  • High Voltage Test 1.5KV DC
  • Resistance Range 0 to 150 kilohm
  • Display Backlit Dot Matrix Display
  • Measures Insulation Resistance, Equivalent Device Leakage Current, Equivalent Patient Leakage Current, Residual Current
  • Special Features Test Instrument for DIN EN 60601/60335/60950/61010, DIN VDE 0700/0701-0702 and IEC 62353 (VDE 0751-1)
  • Includes (1) Probe Cable with test probe, (1) Plug-On Alligator Clip for Test Probes, (3) Plug-On Quick-Connect Terminals, (10) Conductor Patient Connection Cable 2mm, (10) Clip-On Alligator Clip 2mm, (1) Calibration Certificate Per DKD, (1) Operating Instructions, (1) Carrying Strap
  • Manufacturers Warranty Length 1 yr
Back to Top