Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 30PR90 GOSSEN METRAWATT Electrical Safety Tester: 0 to 16A, 0 to 310uA, 1.5KV DC, 50 to 500V DC page

GOSSEN METRAWATT Electrical Safety Tester: 0 to 16A, 0 to 310uA, 1.5KV DC, 50 to 500V DC

Item 
30PR90
Mfr. Model 
SECULIFE ST

Product Details

Catalog Page
N/A
Power Source
115/230V AC
Leakage Current Range
0 to 310uA
Current Range
0 to 16A
Insulation Resistance Range
0.05 ohm to 310 megaohm
Insulation Resistance Test Voltage
50 to 500V DC
High Voltage Test
1.5KV DC
Resistance Range
0 to 150 kilohm
Display
Backlit Dot Matrix Display
Measures
  • Equivalent Device Leakage Current
  • Equivalent Patient Leakage Current
  • Insulation Resistance
  • Residual Current
Special Features
Test Instrument for DIN EN 60601/60335/60950/61010, DIN VDE 0700/0701-0702 and IEC 62353 (VDE 0751-1)
Includes
(1) Calibration Certificate Per DKD; (1) Carrying Strap; (1) Operating Instructions; (1) Plug-On Alligator Clip for Test Probes; (1) Probe Cable with test probe; (10) Clip-On Alligator Clip 2mm; (10) Conductor Patient Connection Cable 2mm; (3) Plug-On Quick-Connect Terminals
Manufacturers Warranty Length
1 yr
UNSPSC
41113637
Country of Origin
Germany
Product Description

These electrical safety testers measure insulation resistance, equivalent device leakage current, equivalent patient leakage current, and residual current. Use to test handheld power tool and appliances used in homes or commercial facilities