Skip Content

DV
GORILLA MILL

Ball End Mill, 35/64" Milling Diameter, Number of Flutes: 4, 1-1/8" Length of Cut, TiN, CEM3564B4TIN

  • Item # 36NY73
  • My Part #
  • Mfr. Model # CEM3564B4TIN
  • Catalog Page # N/A
  • UNSPSC # 23172005
Ball End Mill, 35/64" Milling Diameter, Number of Flutes: 4, 1-1/8" Length of Cut, TiN, CEM3564B4TIN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ball End Mills

Technical Specs

  • Item Ball End Mill
  • Grade C2 Micro Grain
  • List Number CEM3564B4TIN
  • End Mill Style Ball Nose
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 35/64"
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 1-1/8"
  • End Mill Cutting Type Center
  • Overall Length 3-1/2"
  • Finish TiN
  • Cutting Direction Right Hand
  • Helix Angle Variable
How can we improve our Technical Specifications?

Compliance and Restrictions

None