Skip Content

ST
GORILLA GLUE

Double Sided Tape, Acrylic Adhesive, 17.00 mil Thick, 1" X 5 ft., Clear

  • Item # 45DV48
  • My Part #
  • Mfr. Model # 6065001
  • Catalog Page # N/A
  • UNSPSC # 31201527
Mounting Tape,Clear,5 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GORILLA® Double Sided Monting Tape is tough, clear, permanent double sided tape, mounts in an instant and holds up to 15-lbs. Long-lastinga and weatherproof bond is great for indoor and outdoor projects that sticks to smooth and rough surfaces. Double sided tape is coated with adhesive on both sides for easy hanging. Bonds to plastic, metal, wood, glass, brick, cermanic, and stone.

View More

Technical Specs

  • Item Double Sided Tape
  • Tape Thickness 17.00 mil
  • Tape Width 1"
  • Tape Length 5 ft.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. -40 Degrees F
  • Max. Tape Performance Temp. 300 Degrees F
  • Tape Tensile Strength Not Rated
  • Tape Adhesive Strength Not Rated
  • Tape Core Diameter 1-1/4"
  • Liner Color Clear
  • Standards Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


1 In x 5 ft. Mounting Tape, 17 mil, Clear, 1EA is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This mounting tape does it all! Holds a ton of weight, transparent, easy to use.. Can't say enough good about it.
Date published: 2016-11-15
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45DV48, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.