Skip Content
ST
GOOF OFF

Solvent Cleaner/Degreaser, 1 gal. Jug

  • Item # 40CP11
  • My Part #
  • Mfr. Model # FG684
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner Degreaser,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Goof Off® power cleaner and degreaser on the toughest messes, including grease, grime, asphalt, and tar. An essential cleaner for every painter, mechanic, and contractor. Safe for most surfaces—painted surfaces, plastic, concrete, wood, metal, stainless steel, and vinyl. White color is easy to see and provides a good visual indicator. Apply full strength using pump sprayer, cloth, or sponge.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Fleet/Vehicle
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • VOC Content 0%
  • Net Weight 128 oz.
  • Contains Petroleum Distillates
  • Flash Point None
  • Dielectric Strength Undetermined
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.