ST
GOOF OFF

Cleaner/Degreaser, 32 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type

  • Item # 40CP13
  • My Part #
  • Mfr. Model # FG686
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner/Degreaser,  32 oz. Cleaner Container Size,  Trigger Spray Bottle Cleaner Container Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Degreasers


$12.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Goof Off® power cleaner and degreaser on the toughest messes, including grease, grime, asphalt, and tar. An essential cleaner for every painter, mechanic, and contractor. Safe for most surfaces—painted surfaces, plastic, concrete, wood, metal, stainless steel, and vinyl. White color is easy to see and provides a good visual indicator. Apply full strength using pump sprayer, cloth, or sponge.

View More

Technical Specs

  • Item - Degreasers Cleaner/Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Trigger Spray Bottle
  • Cleaner Container Size 32 oz.
  • Fragrance Unscented
  • Cleaner VOC Range Contains No VOC
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • Cleaner Solvent Base Solvent
  • VOC Content 0%
  • Flash Point None
  • Dielectric Strength Undetermined
  • Item Cleaner/Degreaser
  • Net Weight 32 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products