ST
GOOF OFF

Adhesive Remover, 4 oz., Bottle, Ready to Use, Hard Nonporous Surfaces

  • Item # 54XJ91
  • My Part #
  • Mfr. Model # FG678
  • Catalog Page # N/A
  • UNSPSC # 47131827
Adhesive Remover, 4 oz., Bottle, Ready to Use, Hard Nonporous Surfaces close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Adhesive Removers


$6.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Adhesive Removers
  • Cleaner Container Type Bottle
  • Cleaner Form Liquid
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 4 oz.
  • Chemical Series GOOF OFF(R)
  • Primary Chemical None
  • Color Clear
  • Fragrance Ketone
  • Contains Acetone, Tetrahydrofuran
  • Flash Point 18 Degrees F
  • Recommended Dilution Ready to Use
  • RTU Yield per Container Ready to Use
  • VOC Content 15%
  • Standards EPA SARA
  • Removes Adhesive, Glue
  • Item Adhesive Remover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms