Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

20 ft. Clear and White Water Suction and Discharge Hose, 1-1/4" Fitting Size, 50 psi

  • Item# 1ZMX7
  • Mfr. Model# 1ZMX7
  • Catalog Page# 3284
  • UNSPSC# 40142007
20 ft. Clear and White Water Suction and Discharge Hose, 1-1/4" Fitting Size, 50 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Suction and Discharge Hose
  • Inside Dia. 1-1/4"
  • Length 20 ft.
  • Color Clear and White
  • Max. Temp. 150 Degrees F
  • Fitting Size 1-1/4"
  • Fitting Type Aluminum Female Camlock x Steel MNPT
  • Outside Dia. 1.52"
  • Bend Radius 2-1/2"
  • Vacuum Rating 29" Hg
  • Tube Material PVC
  • Reinforcement Rigid PVC Helix
  • Max. Pressure 50 psi
  • Includes Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.