Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

3 ft. Softwall Wet Exaust Transfer Nitrile Synthetic Rubber Marine Exhaust Hose, Black

  • Item# 6YZH6
  • Mfr. Model# 6YZH6
  • Catalog Page# 3174
  • UNSPSC# 40142007
3 ft. Softwall Wet Exaust Transfer Nitrile Synthetic Rubber Marine Exhaust Hose, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $69.02 / each

Price $72.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This soft wall hose can be used as a straight connection in a wide range of water transfer and discharge applications. The extreme temperature range makes hose ideal for marine wet exhaust systems.

View More

Technical Specs

  • Item Marine Exhaust Hose
  • Type Softwall Wet Exaust Transfer
  • Hose Inside Dia. (In.) 1-7/8
  • Hose Length (Ft.) 3
  • Hose Outside Dia. (In.) 2.57
  • Color Black
  • Max. Pressure (PSI) 150
  • Safety Factor 4:1
  • Tube Material Nitrile Synthetic Rubber
  • Cover Material Nitrile PVC Blend
  • Temp. Range (F) 0 to 212
  • Meets RMA Class A, SAEJ2006
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.