Skip Content

 
CONTINENTAL

C Cam And Groove Coupling, With Locking Arms, Female Coupler x Hose Barb, Aluminum

C Cam And Groove Coupling, With Locking Arms, Female Coupler x Hose Barb, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplers 
  • Item Coupler with Locking Arms 
  • Body Material Aluminum 
  • Coupling Type
  • Connection Type Female Coupler x Hose Barb 
  • For Drinking Water Applications Low Lead Compliant 
Coupler Size
Please Select
Hose Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Hose Size
Price
Qty
Please use Qty box to add item(s) to cart.
20139583
1"
1"

$42.10 / each

Enter location to check availability
Catalog Page #  3440 

Price $42.10 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler with Locking Arms
  • Body Material Aluminum
  • Coupling Type C
  • Connection Type Female Coupler x Hose Barb
  • Coupler Size 1"
  • Hose Size 1"
  • For Drinking Water Applications Low Lead Compliant
20139585
1-1/2"
1-1/2"

$59.65 / each

Enter location to check availability
Catalog Page #  3440 

Price $59.65 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler with Locking Arms
  • Body Material Aluminum
  • Coupling Type C
  • Connection Type Female Coupler x Hose Barb
  • Coupler Size 1-1/2"
  • Hose Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
20139586
2"
2"

$62.75 / each

Enter location to check availability
Catalog Page #  3440 

Price $62.75 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler with Locking Arms
  • Body Material Aluminum
  • Coupling Type C
  • Connection Type Female Coupler x Hose Barb
  • Coupler Size 2"
  • Hose Size 2"
  • For Drinking Water Applications Low Lead Compliant
20139588
3"
3"

$103.40 / each

Enter location to check availability
Catalog Page #  3440 

Price $103.40 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler with Locking Arms
  • Body Material Aluminum
  • Coupling Type C
  • Connection Type Female Coupler x Hose Barb
  • Coupler Size 3"
  • Hose Size 3"
  • For Drinking Water Applications Low Lead Compliant
20139589
4"
4"

$142.30 / each

Enter location to check availability
Catalog Page #  3440 

Price $142.30 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler with Locking Arms
  • Body Material Aluminum
  • Coupling Type C
  • Connection Type Female Coupler x Hose Barb
  • Coupler Size 4"
  • Hose Size 4"
  • For Drinking Water Applications Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More