Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

20 ft. Beverage Hose, Red

  • Item# 32W227
  • Mfr. Model# 32W227
  • Catalog Page# N/A
  • UNSPSC# 40142007
20 ft. Beverage Hose, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Beverage Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. 3"
  • Outside Dia. 4-3/32"
  • Length 20 ft.
  • Fittings 3" Cam and Groove
  • Coupling Material 316 Stainless Steel
  • Color Red
  • Max. Pressure 250 psi
  • Bend Radius 36"
  • Temp. Range -40 Degrees F to 220 Degrees F
  • Safety Factor 4:1
  • Tube Material White Chlorobutyl
  • Cover Material EPDM
  • Reinforcement 6-Ply Synthetic Fabric
  • Agency Compliance FDA, USDA, 3-A
  • Meets 3-A Sanitary Standard 18-03
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms