Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

10 ft. PTFE Chemical Hose, Blue

  • Item# 3ATN4
  • Mfr. Model# 3ATN4
  • Catalog Page# N/A
  • UNSPSC# 40142007
10 ft. PTFE Chemical Hose, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Hose
  • Inside Dia. 1-1/2"
  • Length 10 ft.
  • Fittings 1 1/2"Cam and Groove,316 Stainless Steel
  • Outside Dia. 2-1/8"
  • Color Blue
  • Max. Pressure 200 psi
  • Temp. Range -40 Degrees to 300 Degrees F
  • Bend Radius 14"
  • Safety Factor 4:1
  • Tube Material PTFE
  • Cover Material EPDM
  • Includes Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms