Navigation Menu New

Access My Account, Order History, Lists and more here.

15A834 15A834 UNSPSC # 24141501

Stretch Wrap: 80 ga Gauge, 30 in Overall Wd, 1,000 ft Overall Lg, Purple, 4 PK

  • Item # 15A834
  • Mfr. Model # 15A834
  • UNSPSC # 24141501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Hand-grade stretch wrap has a reusable handle that has a break between the handle and core to protect workers' hands from sharp edges. Wrap stretch wrap around the sides of a pallet or bundle to protect the contents from dust and moisture, prevent and indicate tampering, and keep items together.

Stretch wrap with a handle protects hands from the sharp edges of the core, reduces cuts and abrasions, and eliminates the need to purchase a handle separately. To apply the wrap, the worker holds the handle and walks around the bundle. Handheld stretch wrap rolls are smaller than machine-grade wrap, making it easy to transport around a facility. Stretch wrap is wrapped around the sides of a pallet or bundle to protect the package from dust and moisture, prevent and indicate tampering, and keep items together.

Tap image to zoom.

Roll over image to zoom.

Stretch Wrap: 80 ga Gauge, 30 in Overall Wd, 1,000 ft Overall Lg, Purple, 4 PK

  • Item # 15A834
  • Mfr. Model # 15A834
  • UNSPSC # 24141501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Hand-grade stretch wrap has a reusable handle that has a break between the handle and core to protect workers' hands from sharp edges. Wrap stretch wrap around the sides of a pallet or bundle to protect the contents from dust and moisture, prevent and indicate tampering, and keep items together.

Stretch wrap with a handle protects hands from the sharp edges of the core, reduces cuts and abrasions, and eliminates the need to purchase a handle separately. To apply the wrap, the worker holds the handle and walks around the bundle. Handheld stretch wrap rolls are smaller than machine-grade wrap, making it easy to transport around a facility. Stretch wrap is wrapped around the sides of a pallet or bundle to protect the package from dust and moisture, prevent and indicate tampering, and keep items together.

Technical Specs

  • Stretch Wrap Category General Purpose Stretch Wrap with Handle
  • Stretch Wrap Style Blown
  • Stretch Wrap Application Standard Duty
  • Overall Width 30 in
  • Overall Length 000 ft, 1
  • Gauge 80 ga
  • Stretch Wrap Handle Type Handle with Brake
  • Stretch Wrap Film Grade Hand Grade
  • Mil Thickness 0.8 mil
  • Sheets per Roll Continuous Roll
  • Min. Temperature -20 Degrees F
  • Max. Temperature 100 Degrees F
  • Color Purple
  • Cling Type 1-Side
  • Core Size 1 in dia
  • Includes Built In Dispenser with Hand Brake
  • Material LLDPE
  • Microns 20 micron

Hand-grade stretch wrap has a reusable handle that has a break between the handle and core to protect workers' hands from sharp edges. Wrap stretch wrap around the sides of a pallet or bundle to protect the contents from dust and moisture, prevent and indicate tampering, and keep items together.

Stretch wrap with a handle protects hands from the sharp edges of the core, reduces cuts and abrasions, and eliminates the need to purchase a handle separately. To apply the wrap, the worker holds the handle and walks around the bundle. Handheld stretch wrap rolls are smaller than machine-grade wrap, making it easy to transport around a facility. Stretch wrap is wrapped around the sides of a pallet or bundle to protect the package from dust and moisture, prevent and indicate tampering, and keep items together.

Back to Top