Skip Content

TP
GOODWAY

Scale Removal System,15 gpm,115V

  • Item # 52WU87
  • My Part #
  • Mfr. Model # GDS-C40
  • Catalog Page # 3011
  • UNSPSC # 47101603
Scale Removal System,15 gpm,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,349.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scale Removal System
  • Pump Type Centrifugal
  • Tank Size 10 gal.
  • Flow (GPM) 15
  • Voltage 115
  • Motor Size 1/2 HP
  • Amps 7.6
  • Descaler Hose Fittings 3/4" NPT Female
  • Hose Dia. 7/8"
  • Hose Length 10 ft.
  • Net Weight 37 lb.
  • Instant Flow Reversal Yes
  • Hz 60
  • Duty Continuous
  • Max. Operating Temp. 160 Degrees F
  • Cord Gauge 16/3
  • Cord Length 18 ft.
  • Tank Material Polyethylene
  • Height 27"
  • Width 15"
  • Depth 17"
  • Wheel Size 7-1/2"
  • IP Rating IP55
  • Warranty 1 yr.
  • Application Descale Water Passages In Smaller Heat Exchangers, Compressors, Coolers, 50 Tons and Smaller
  • Includes Tank, (2) 10 ft. Circulation Hoses with Multiple Fittings, Flow Reversal Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.