C3
GOODMAN

Single Pc Air Handler,Multi-Pos,3.0 tons

  • Item # 38GN04
  • My Part #
  • Mfr. Model # ARUF37C14
  • Catalog Page # 3090
  • UNSPSC # 40101702
Single Pc Air Handler,Multi-Pos,3.0 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $786.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 145.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Features a direct-drive multi-speed blower motor, all-aluminum evaporator coil, transformer, and blower time-delay. Multi-position mounting. AHRI Certified, ETL Listed.

View More

Technical Specs

  • Item Single Piece Air Handler
  • Type Multi-Position
  • Nominal Capacity (Tons) 3.0
  • Rated CFM @ 0.5 (in WC) High 1375
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Height (In.) 49
  • Width (In.) 21
  • Depth (In.) 21
  • Supply Opening Width (In.) 19-29/32
  • Supply Opening Depth (In.) 11-5/16
  • Return Air Opening Width (In.) 17-45/64
  • Return Air Opening Depth (In.) 19-1/2
  • Use with Heater Models Mfr. No. HKSC03, HKSC05, HKSC06, HKSC08, HKSC10, HKSX15, HKSX20, HKSC15, HKSC19, HKSC15, HKSC20
  • Liquid Line Size (In.) 3/8
  • Suction Line Size (In.) 3/4
  • Max. Fuse Size 15
  • Min. Circuit Amps 4
  • Filter Size 19.5x20
  • Manufacturers Warranty Length 10 yr. Parts Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.