Skip Content

TP
GOODMAN

Heat Pump Condensing Unit,1.5 tons,R410A

  • Item # 38GM30
  • My Part #
  • Mfr. Model # GSZ140181
  • Catalog Page # 3155
  • UNSPSC # 40101704
Heat Pump Condensing Unit,1.5 tons,R410A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

/ each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 183.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Pump Condensing Unit
  • Nominal Capacity 1.5 t
  • Cooling SEER 14
  • BtuH Cooling 18,000
  • Heating (BtuH) 18,000
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Width 29"
  • Depth 29"
  • Height 34-1/4"
  • Liquid Line Size 3/8"
  • Suction Line Size 3/4"
  • Min. Circuit Amps 11.8
  • Max. Fuse Size 20
  • Precharged With R-410A
  • Features R-410A Chlorine-Free Refrigerant, High-Efficiency Scroll Compressor, Liquid Refrigerant Return Protection, Factory-Installed, Bi-Flow Liquid Line Filter Drier, Service Valves with Sweat Connections and Easy-Access Gauge Ports, Copper Tube/Enhanced Aluminum Fin Coil, Reliable Time-Initiated, Temperature-Terminated Defrost Control, Contactor With Lug Connection, Ground Lug Connection
  • Manufacturers Warranty Length 10 yr. Parts Limited Warranty
  • Standards AHRI, ETL Listed
  • Includes Installation and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.