C3
GOODMAN

Flush-Mount Vent Kit, Direct, For Use With Direct Vent Furnace Side Wall Vent Kit

  • Item # 38GM58
  • My Part #
  • Mfr. Model # 0170K00001S
  • Catalog Page # 3090
  • UNSPSC # 40101506
Flush-Mount Vent Kit,  Direct,  For Use With Direct Vent Furnace Side Wall Vent Kit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Central Equipment~Residential Furnace Accessories


$32.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. This easy-to-install GOODMAN flush-mount vent kit is for use with 2" vent systems. The vent kit must terminate outside the structure and can be installed with the intake and exhaust pipes located side-by side or with one pipe above the other. Vent kit is not for use with single pipe (indirect vent) installations.

View More

Technical Specs

  • Item Flush-Mount Vent Kit
  • Type Direct
  • Height (In.) 8
  • Width (In.) 12
  • Depth (In.) 2-1/2
  • For Use With Direct Vent Furnace Side Wall Vent Kit
  • Function This Vent Kit is Only to Be Used for Venting Category IV (Condensing) Furnaces, Do Not Use This Kit to Vent Category I, II, or III Furnaces, Do Not Apply to Non-Condensing Furnaces, Do Not Use for Roof Top Venting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products