NC
GOODMAN

Capacitor, 5/45 MFD, 440V, Dual Round

  • Item # 42AL37
  • My Part #
  • Mfr. Model # CAP050450440RTP
  • Catalog Page # N/A
  • UNSPSC # 0
Capacitor, 5/45 MFD, 440V, Dual Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Replacement Parts~Parts


$47.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Capacitor, 5/45 MFD, 440V, Dual Round
  • For Use With Grainger Item Number 38GM08, 38GM25, 38GM26, 38GM28, 38GM33, 38GM34, 38GM35
  • For Use With Mfr. Model Number GSC130361, GSX140361, GSX140371, GSX140481, GSZ140361, GSZ140421, GSZ140481
  • Fits Brand Goodman
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms