NC
GOODMAN

Capacitor, 3/30 MFD, 450V, Dual Round

  • Item # 42AK87
  • My Part #
  • Mfr. Model # CAP030300450CS
  • Catalog Page # N/A
  • UNSPSC # 0
Capacitor, 3/30 MFD, 450V, Dual Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Replacement Parts~Parts


$17.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Capacitor, 3/30 MFD, 450V, Dual Round
  • For Use With Grainger Item Number 36PT59, 36PT60, 36PT61, 36PT62, 36PT63, 36PT64, 36PT65, 36PT66, 36PT67, 36PT68, 36PT69, 36PT70, 36PT71, 36PT72, 36PT73, 36PT74, 36PT75, 36PT76, 36PT77, 36PT78
  • For Use With Mfr. Model Number PTH073G25AXXX, PTH073G25CXXX, PTH073G35AXXX, PTH073G35CXXX, PTH093G25AXXX, PTH093G25CXXX, PTH093G35AXXX, PTH093G35CXXX, PTH093G50AXXX, PTH093G50CXXX, PTH123G25AXXX, PTH123G25CXXX, PTH123G35AXXX, PTH123G35CXXX, PTH123G50AXXX, PTH123G50CXXX, PTH153G35AXXX, PTH153G35CXXX, PTH153G50AXXX, PTH153G50CXXX
  • Fits Brand Amana
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms