Navigation Menu New

Access My Account, Order History, Lists and more here.

55JR53 GMES960403AN UNSPSC # 40101805

96% AFUE Gas Furnaces, Heating Capacity Input 40,000 BtuH, Upflow Furnace

  • Item # 55JR53
  • Mfr. Model # GMES960403AN
  • UNSPSC # 40101805
  • Catalog Page # 3091 3091
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

96% AFUE Gas Furnaces, Heating Capacity Input 40,000 BtuH, Upflow Furnace

  • Item # 55JR53
  • Mfr. Model # GMES960403AN
  • UNSPSC # 40101805
  • Catalog Page # 3091 3091
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Product Type 96% AFUE Gas Furnaces
  • Annual Fuel Utilization Efficiency  96 %
  • Cabinet Configuration Upflow Furnace
  • Heating Capacity Input 40,000 BtuH
  • Heating Capacity Output 38,440 BtuH
  • Available Cooling Tons 3 ton
  • California Low NOx Compliant No
  • Overall Height 34 1/2 in
  • Overall Width 14 in
  • Overall Depth 28 7/8 in
  • Number of Blower Speeds 5
  • Number of Filters Required 1
  • Side Return Filter Size 16 in x 25 in
  • Supply Opening Depth 19 1/2 in
  • Supply Opening Width 12 1/2 in
  • Transformer Rating 40 V AC
  • Air Flow 1,200 cfm
  • Bottom Return Filter Size 14 in x 25 in
  • Flue Diameter 2 in
  • Fuel Type Natural Gas
  • Heater Voltage 115 V AC
  • Heating Method Fan Forced
  • Motor Type Multi-Speed ECM
  • Manufacturers Warranty Length 10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement
  • Standards AHRI Certified, ETL Listed

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top