Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GOODMAN

17-1/2" x 28" x 33-3/8" 115 Volt Natural Gas Down-Flo Furnace

  • Item # 38GM82
  • My Part #
  • Mfr. Model # GDS80804BN
  • Catalog Page # 3090
  • UNSPSC # 40101805
17-1/2" x 28" x 33-3/8" 115 Volt Natural Gas Down-Flo Furnace close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $730.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 153.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Aluminized steel, dual-diameter tubular heat exchanger. Includes quiet, 4-speed circulator blower motor and durable hot surface mini-igniter. Self-diagnostic control board.

View More

Technical Specs

  • Item Down-Flo Furnace
  • Type Natural Gas
  • Voltage 115
  • Output (BtuH) 64,000
  • Input (BtuH) 80,000
  • AFUE (%) 80.0
  • Height (In.) 33-3/8
  • Width (In.) 17-1/2
  • Depth (In.) 28
  • Supply Opening Width (In.) 16
  • Supply Opening Depth (In.) 19-1/2
  • Available Cooling Tons 1 to 4
  • CFM @ .5 ESP 1824
  • Flue Dia. (In.) 4
  • Side Return Filter Size 20 x 20
  • Number of Filters Required 1
  • Transformer Rating 40VA
  • Agency Compliance ETL and ANSI Z21.47
  • Manufacturers Warranty Length 10 yr. Parts, Lifetime Heat Exchanger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.