TP
GOODMAN

17-1/2" x 28" x 33-13/32" 115 Volt Natural Gas Upflow/Horizontal Furnace

  • Item # 38GM68
  • My Part #
  • Mfr. Model # GMS80804BX
  • Catalog Page # N/A
  • UNSPSC # 40101805
17-1/2" x 28" x 33-13/32" 115 Volt Natural Gas Upflow/Horizontal Furnace close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $777.65 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 153.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts.

View More

Technical Specs

  • Item Upflow/Horizontal Furnace
  • Type Natural Gas
  • Voltage 115
  • Output (BtuH) 64,000
  • Input (BtuH) 80,000
  • AFUE (%) 80.0
  • Height (In.) 33-13/32
  • Width (In.) 17-1/2
  • Depth (In.) 28
  • Supply Opening Width (In.) 16
  • Supply Opening Depth (In.) 19-1/2
  • Available Cooling Tons 1 to 4
  • CFM @ .5 ESP 1725
  • Flue Dia. (In.) 4
  • Side Return Filter Size 14 x 25
  • Bottom Return Filter Size 16 x 25
  • Number of Filters Required 1
  • Transformer Rating 40VA
  • Agency Compliance ETL, ANSI Z21.47 and Low NOx Emissions
  • Manufacturers Warranty Length 10 yr. Parts, Lifetime Heat Exchanger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.