Skip Content

NC
GOODMAN

17-1/2" x 21" x 22" Upflow/Downflow Cased Coil Precharged With Nitrogen

  • Item # 38GN21
  • My Part #
  • Mfr. Model # CAPF3636B6
  • Catalog Page # 3090
  • UNSPSC # 40101704
Cased Coil,3.0tons,22inHx17 1/2inWx21inD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $425.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. All aluminum evaporator coils for excellent heat transfer. Includes drain pan.

View More

Technical Specs

  • Item Cased Coil
  • Type Upflow/Downflow
  • Nominal Capacity (Tons) 3.0
  • Rated CFM @ ARI 1050
  • Height (In.) 22
  • Width (In.) 17-1/2
  • Depth (In.) 21
  • Liquid Line Size (In.) 3/8 ODS
  • Suction Line Size (In.) 7/8 ODS
  • Tubing Material Aluminum
  • Fin Material Aluminum
  • For Use With Split-System A/C and Heat Pump Systems
  • Requires Piston or TXV
  • Precharged With Nitrogen
  • Agency Compliance AHRI, ETL Listed
  • 13 SEER Y
  • 14 SEER Y
  • 15 SEER Y
  • 16 SEER Y
  • 17 SEER N
  • 18 SEER N
  • Compatible With Furnace Width 17.5"
  • Condensate Drain Connections Y
  • Constructed With Galvanized Steel, Aluminum, Copper, Plastic
  • Drain Pan Y
  • Manufacturers Warranty Length 16 yr. Parts Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.