Navigation Menu New

Access My Account, Order History, Lists and more here.

39F167 2059 UNSPSC # 47131819

Tap image to zoom.

Roll over image to zoom.

Oven Cleaner, 14 oz Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type

  • Item # 39F167
  • Mfr. Model # 2059
  • UNSPSC # 47131819
  • Catalog Page # 1514 1514
Country of Origin USA. Country of Origin is subject to change.

Cleaner dissolves tough, baked-on grease from ovens, grills, griddles, broilers, and hoods.

Technical Specs

  • Cleaner Chemical Product Grouping Grill, Range and Oven Cleaners
  • Item - Grill, Range, and Oven Cleaners Oven Cleaner
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Trigger Spray Bottle
  • Cleaner Container Size 14 oz
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Standards EPA, FDA, ISO9001, OSHA, UL, USDOT
  • Cleaner Form Liquid
  • Chemical Series No Series
  • Primary Chemical None
  • VOC Content 4
  • Flash Point Greater Than 200 Degrees F
  • Item Oven Cleaner

Cleaner dissolves tough, baked-on grease from ovens, grills, griddles, broilers, and hoods.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
Back to Top