ST
GOO GONE

Multi-Purpose Cleaner, 16 oz., Citrus, PK4

  • Item # 49XZ47
  • My Part #
  • Mfr. Model # 2181
  • Catalog Page # 1519
  • UNSPSC # 47131805
Multi-Purpose Cleaner, 16 oz., Citrus, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.90 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Goo Gone® adhesive remover and cleaner features a professional strength formula that can help remove residue from tape and stickers. Also works to remove silicone caulk, adhesive, sealants, wet paint, tree sap, grease and grime, and tar.

• Safe on carpets
• 16-oz. spray bottle

View More

Technical Specs

  • Cleaner Chemical Product Grouping Adhesive Removers
  • Cleaner Container Type Pump Bottle
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Size 24 oz.
  • Chemical Series No Series
  • Primary Chemical None
  • Net Weight 16 oz.
  • Color Yellow
  • Fragrance Unscented
  • Contains D-Limonene, Extract, Hydrotreated Light, Orange, Petroleum Distillates, Sweet
  • Flash Point 186 Degrees F
  • Recommended Dilution Ready To Use
  • RTU Yield per Container 16 oz.
  • VOC Content 4%
  • Standards EPA, FDA, ISO9001, OSHA, UL, USDOT
  • Removes Adhesives, Silicone, Sealants, Tree Sap, Wet Paint and Tar
  • Item Citrus Adhesive Remover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.