Navigation Menu New

Access My Account, Order History, Lists and more here.

449W41 2180A UNSPSC # 44121626

Tap image to zoom.

Roll over image to zoom.

Adhesive Remover, 24 oz, Trigger Spray Bottle, Ready to Use

  • Item # 449W41
  • Mfr. Model # 2180A
  • UNSPSC # 44121626
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Cleaner Chemical Product Grouping Adhesive Removers
  • Cleaner Container Type Trigger Spray Bottle
  • Cleaner Form Liquid
  • Chemicals For Use On Fabric, Hard Nonporous Surfaces, Painted Surface, Wood
  • Cleaner Container Size 24 oz
  • Primary Chemical None
  • Net Weight 24 oz
  • Color Orange
  • Fragrance Citrus
  • Contains D-Limonene, Hydrotreated Light, Orange, Petroleum Distillates, Sweet Extract
  • Flash Point 185 Degrees F
  • Recommended Dilution Ready to Use
  • RTU Yield per Container Ready to Use
  • VOC Content 4%
  • Removes Caulk, Contractors Adhesive, Glue, Grease, Silicone, Tape, Tape Residue, Tar, Varnish, Wax
  • Item Adhesive Remover

Compliance and Restrictions

Back to Top